Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit
Mfr # 47126
Zoro # G2663363
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 400
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Pferd
- MFR # 47126
- Zoro # G2663363
- UPC # 097758471268
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,400 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 9/16" dia. (05078)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47169)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47101)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47103)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41837)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47121)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- MIRKA Mesh Grip, Disc, 1.3", P80 Grit, PK50 (9A-600-080)
- Pferd Abrasive Rolls