Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit
Mfr # 47121
Zoro # G2663357
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Pferd
- MFR # 47121
- Zoro # G2663357
- UPC # 097758471213
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,180 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058715)
- 3M Quick Change Disc, AlO, 1in, 36G, TR, PK50 (7000045092)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721595)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47168)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47163)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit (41874)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47173)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Very Fine Grade (43241)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- STANDARD ABRASIVES A/O Straight Cart Roll 707617, PK100 (707617)
- Pferd Abrasive Rolls