Shop All Paint Brushes
Pferd
1" Flat Stencil Paint Brush, Black China Bristle
Mfr # 89860
Zoro # G3793242
product price: $15.15
/ea
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Stencil
- Basic Bristle Material Natural
- Bristle Material Black China
Product Information
- Brand Pferd
- MFR # 89860
- Zoro # G3793242
- UPC # 697986898600
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Flat Stencil |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
China Bristle,Stencil Brush,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal. White Water Primer (278808)
- PURDY Paint Brsh Clrct Elt 3" (144152830)
- KRUD KUTTER Rust-Oleum RockSolid 6X Deck Coat Solid Tintable Tint Base Water-Based Acrylic Deck Resurfacer 3.63 (300113)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- PFERD 1-1/2" Flat Stencil Paint Brush, Black China Bristle (89862)
- PFERD #2 Oval Sash Paint Brush (89674)
- PFERD 2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle (89714)
- PFERD 1/2" Chip Paint Brush (89695)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- PFERD 2" Chip Paint Brush (89698)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- Pferd Paint Brushes