Shop All Spiral Tube Brushes
Pferd
1-3/4" M-BRAD® Power Tube Brush - .040 SiC - 120 Grit
Mfr # 84060
Zoro # G2685350
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1-3/4"
- Brush Length 2-1/2"
- Overall Length 5/1/2"
Product Information
- Brand Pferd
- MFR # 84060
- Zoro # G2685350
- UPC # 697940840607
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1-3/4" |
Brush Length | 2-1/2" |
Overall Length | 5/1/2" |
Wire Dia. | 0.040" |
Shank Size | 0.250" |
Trim Length | 3/4" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Nylon |
Item | Double Spiral Tube Brush |
Max. RPM | 1000 |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Double Spiral Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia (77696090087)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 (66261121033)
- PFERD 3/4" Power Tube Brush - .010 CS Wire, 1/4" Stem, DS/DS (83432)
- PFERD 1/4" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83351)
- PFERD Internal Tube Fitting Brush - 1/8" Tube Size, 17/64" Exact Size (89625)
- PFERD Internal Tube Fitting Brush - 3/4" Tube Size, 29/32" Exact Size (89630)
- PFERD Microabrasive Silicate Tube Brush - .125 Dia., 4" OAL (84076)
- PFERD Microabrasive Alu. Oxide Tube Brush - .640 Dia., 5" OAL (84084)
- GORDON BRUSH Bore Brush 2-1/2" Diameter – 0.006" Stainless Steel Wire PVC Core (900997-2.5)
- Pferd Spiral Tube Brushes