Shop All Sanding Bands
Pferd
1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit
Mfr # 41192
Zoro # G2664273
product price: $0.88
/ea
Sold in multiples of 100 for $88.00
$88.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/8 in
- Diameter 1-1/8 in
- Grit 60
- For Use With EDP 41985
- Recommended Speed 13000 to 19100 RPM
Product Information
- Brand Pferd
- MFR # 41192
- Zoro # G2664273
- UPC # 097758411929
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1-1/8 in |
Diameter | 1-1/8 in |
Details
Item | Spiral Band,GSB,60 Grit,1-1/8"x1-1/8" |
Grit | 60 |
For Use With | EDP 41985 |
Recommended Speed | 13000 to 19100 RPM |
Description
Spiral Band,GSB,60 Grit,1-1/8 In.x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- FLEX-HONE TOOL FHQ, FLEX-HONE Oil - Quart Bottle (FHQ)
- VSM Abrasive Roll, AO, 240 Grit, 1"x50 yd., Br (332652)
- ARC ABRASIVES Belt Ao/X Gp 6 X 79 60, 6" W, 79" L, Aluminum Oxide, 60 Grit, AO/X GP (710357905)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- PFERD 1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46011)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 60 Grit (41351)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46008)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- DYNABRADE Band, 3"dia.X3", NWN, Med (90770)
- Pferd Sanding Bands