Shop All Abrasive Rolls
Pferd
1-1/2" x 10 Yd. Screen Roll - 80 Grit Silicon Carbide
Mfr # 47233
Zoro # G2662742
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 80
- Abrasive Material Silicon Carbide
- Length 10 yd.
Product Information
- Brand Pferd
- MFR # 47233
- Zoro # G2662742
- UPC # 097758472333
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 10 yd. |
Details
Grit | 80 |
Abrasive Material | Silicon Carbide |
Item | Screen Roll |
Description
Screen Roll,80 Grit,1-1/2 In.x10 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45620)
- ECONOLINE Air Hose (201715)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- POWERWELD 5" Stringer Bead Wheel, Stainless Steel (PWSB558SS)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47175)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47218)
- PFERD 1" x 1-1/2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 60 Grit (41743)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 120 Grit (41876)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41666)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P400 (AE-570-400)
- Pferd Abrasive Rolls