Shop All Sanding Bands
Pferd
1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit
Mfr # 41200
Zoro # G2664020
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Diameter 1-1/2 in
- Grit 40
- For Use With EDP 41988
- Suitable Holder 41988
Product Information
- Brand Pferd
- MFR # 41200
- Zoro # G2664020
- UPC # 097758412001
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1 in |
Diameter | 1-1/2 in |
Details
Item | Spiral Band,GSB,40 Grit,1-1/2"x1" |
Grit | 40 |
For Use With | EDP 41988 |
Suitable Holder | 41988 |
Recommended Speed | 10000 to 15900 RPM |
Description
Spiral Band,GSB,40 Grit,1-1/2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Stick on Pad Replaces Makita 743056-7, 743082-6 (RSP43)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775793)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055205)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 80 Grit (41352)
- PFERD 7/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41135)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41250)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- PFERD 3/4" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46014)
- DYNABRADE Band, 3"dia.X3", NWN, Med (90770)
- Pferd Sanding Bands