Shop All Abrasive Rolls
Pferd
1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit
Mfr # 47171
Zoro # G2663007
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Pferd
- MFR # 47171
- Zoro # G2663007
- UPC # 097758471718
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,180 Grit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721325)
- WEILER 3/4" Diameter Copper Tube Fitting Brush (44082)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK50 (DCD050220H50G)
- NORTON ABRASIVES EMERY CLOTH 100G 3PK (7660747820)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47156)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47161)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47216)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- Pferd Abrasive Rolls