Shop All Hole Saws
Pferd
1-1/16" Bi-Metal Hole Saw
Mfr # 29108
Zoro # G2643300
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 1/2"-20 UNF
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Thread Size | 1/2"-20 UNF |
Saw Dia. | 1-1/16" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,1-1/16 " |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE #54 Black/Gold Jobber Length Drill Bit (501305500)
- DRILL AMERICA 1-1/4"-24 HSS Plug Hand Tap (DWTST1-1/4-24P)
- EMAX Composite Vibration Dampening Extended Air Hammer (EATHM10S1P)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 9/16" Bi-Metal Hole Saw (29100)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- Pferd Hole Saws & Cutters