Shop All Chains
Pewag
Chain, Trade Size 3/16 in, 304L SS
Mfr # 38094/10
Zoro # G3720565
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,400 lb
- Grade 63
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 10 ft |
Link Inside Length | 5/8 in |
Link Inside Width | 1/4 in |
Overall Length | 10 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 1,400 lb, Chain Grade 63, Trade Size 3/16 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 10 ft, Links per Foot 21, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 30-1/4"W x 56-7/16"H (2SPT-EX3060-4-2K-6PU-95)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- PEWAG Chain, Trade Size 5/16 in., 304L SS (4515/100)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, 10 ft. L, Trade Size 9/32 in. (38113/10)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- Pewag Chains, Ropes & Cables