Shop All Chain Slings
Pewag
Chain Sling, G120, SSS, Alloy Steel, 5 ft. L
Mfr # 10G120SSS/5
Zoro # G8494726
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SSS
- Sling Capacity @ 90 Degrees 10,600 lb
- Grade 120
- Chain Size 3/8 in
Product Information
- Brand Pewag
- MFR # 10G120SSS/5
- Zoro # G8494726
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Length | 5 ft. |
Chain Trade Size | 3/8 in |
Hook Opening Width | 1 9/16 in |
Sling Leg Length | 4 1/4 ft |
Description
Chain Sling, Sling Type SSS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- TITAN PRODUCTS Craig Titan Rolling Versatile Folding Storage Dolly Cart with Lid (RA9032958)
- ZIPUP Self-Adhesive Zipper, PK2 (ZipUp)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (10G120SOG/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (7G100DOSXK/5)
- PEWAG Chain Sling, G63, QOS, Stnless Stl, 10 ft L (7G63QOS/10)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (7G120SOG/5)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKE3)
- Pewag Slings