Shop All Chain Slings
Pewag
Chain Sling, G120, SSG, Alloy Steel, 10 ft L
Mfr # 7G120SSG/10
Zoro # G8494674
original price:
$190.99
19% off
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGS
- Sling Capacity @ 90 Degrees 5,200 lb
- Grade 120
- Chain Size 9/32 in
Product Information
- Brand Pewag
- MFR # 7G120SSG/10
- Zoro # G8494674
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 9/32 in |
Length | 10 ft. |
Hook Opening Width | 25/64 in |
Sling Leg Length | 9 1/2 ft |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type SGS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/2 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Grab Hook, Sling Hook, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- GLOBAL EQUIPMENT 6 Ft LX1"W Eye Eye Polyester Web Sling-3200/1600/1280 Lbs Capacity (JLEE1801TFX6)
- HABASIT AMERICA INC HabaCHAIN, 882, Slat Top Chain, Radius, HD, Tabbed, LF Acetal, 10'L, 7.5"W (C0882K0750LFTA)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (10G120TOG/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (7G100DOSXK/5)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (10G120SSG/10)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- PEWAG Chain Sling, G63, QOS, Stnless Stl, 10 ft L (7G63QOS/10)
- PEWAG Chain Sling, G120, DOS, Alloy Steel, 5 ft. L (10G120DOS/5)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 5 ft (SCSG80516-2LSA-5)
- Pewag Chain Slings