Shop All Chain Slings
Pewag
Chain Sling, G120, SOS, Alloy Steel, 5 ft. L
Mfr # 7G120SOS/5
Zoro # G8494561
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 5,200 lb
- Grade 120
- Chain Size 9/32 in
Product Information
- Brand Pewag
- MFR # 7G120SOS/5
- Zoro # G8494561
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 4 3/4 in |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 5 ft. |
Master Link Inside Length | 4 3/4 in |
Master Link Inside Width | 2 3/4 in |
Hook Opening Width | 1 27/64 in |
Sling Leg Length | 4 ft |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type SOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/4 in, Master Link Inside Width 2 3/4 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 70455 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6291A (70455)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJL2)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- PEWAG Chain Sling, G100, DOGXK, Alloy Steel, 10 ft (10G100DOGXK/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (13G120SSG/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (7G120SOG/5)
- US CARGO CONTROL 3/8" x 14' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-14)
- Pewag Chain Slings