Shop All Chain Slings
Pewag
Chain Sling, G120, SOG, Alloy Steel, 5 ft. L
Mfr # 7G120SOG/5
Zoro # G8494647
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Capacity @ 90 Degrees 5,200 lb
- Grade 120
- Chain Size 9/32 in
Product Information
- Brand Pewag
- MFR # 7G120SOG/5
- Zoro # G8494647
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 4 3/4 in |
Length | 5 ft. |
Master Link/Bail Opening Width | 2 3/4 in |
Sling Leg Length | 4 1/4 ft |
Chain Trade Size | 9/32 in |
Master Link Inside Width | 2 3/4 in |
Hook Opening Width | 25/64 in |
Master Link Inside Length | 4 3/4 in |
Description
Chain Sling, Sling Type SOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Grab Hook, Master Link Inside Length 4 3/4 in, Master Link Inside Width 2 3/4 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 3000 lb., Overall Height: 43" (EHLT-4872-3-43-QS)
- US CARGO CONTROL 18" x 18" Fray Resistant "Jersey" Mesh Flag, Reinforced, w/Grommets (SF1818JRED)
- CASTERHQ Caster Barn, 6" Floor Lock, FL60117, 4"x4-1/2" Top Plate, 7- (FL60117)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (10G120SSG/10)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (10G120SSS/5)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (10G120TOG/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- HSI Three Leg Bridle Chain Slng, 3/8 in dia, 3ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10TOS3/8-03)
- Pewag Slings