Shop All Chain Slings
Pewag
Chain Sling, G120, SGG, Alloy Steel, 10 ft L
Mfr # 10G120SGG/10
Zoro # G8494613
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Capacity @ 90 Degrees 10,600 lb
- Grade 120
- Chain Size 3/8 in
Product Information
- Brand Pewag
- MFR # 10G120SGG/10
- Zoro # G8494613
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Length | 10 ft. |
Sling Leg Length | 9 1/2 ft |
Chain Trade Size | 3/8 in |
Hook Opening Width | 33/64 in |
Description
Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/2 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120N)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDEC115246)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30719)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (7G100DOSXK/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 5 ft. L (13G120SGG/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 10 ft L (7G120QOS/10)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 8 ft (SCSG8038-1LSA-8)
- Pewag Slings