Shop All Chain Slings
Pewag
Chain Sling, G120, QOG, Alloy Steel, 10 ft L
Mfr # 7G120QOG/10
Zoro # G8494787
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Type QOG
- Sling Capacity @ 30 Degrees 7,800 lb
- Sling Capacity @ 45 Degrees 11,000 lb
- Sling Capacity @ 60 Degrees 13,500 lb
Product Information
- Brand Pewag
- MFR # 7G120QOG/10
- Zoro # G8494787
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 7 1/2 in |
Master Link/Bail Opening Width | 4 1/4 in |
Length | 10 ft. |
Sling Leg Length | 8 3/4 ft |
Master Link Inside Width | 4 3/8 in |
Hook Opening Width | 25/64 in |
Chain Trade Size | 9/32 in |
Master Link Inside Length | 7 1/2 in |
Description
Chain Sling, Sling Type QOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 4, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,500 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- DAYTON Pressure Relief Valve Kit (401-46)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK-M12000 (15640)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 10 ft L (7G120QOS/10)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (10G120SOG/5)
- PEWAG Chain Sling, G100, DOGXK, Alloy Steel, 10 ft (10G100DOGXK/10)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- Pewag Chain Slings