Shop All Chains
Pewag
Chain, 5 ft. L, Working Load Limit 55 lb.
Mfr # 36085/5
Zoro # G3721098
original price:
$20.00
16% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/64 in
- Chain Link Style Straight
- Working Load Limit 55 lb
- Grade 30
Product Information
Dimensions
Trade Size | 5/64 in |
Length | 5 ft |
Link Inside Width | 1/8 in |
Link Inside Length | 7/8 in |
Overall Length | 5 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 55 lb, Chain Grade 30, Trade Size 5/64 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/8 in, Overall Length 5 ft, Links per Foot 14, Compatible Fitting Thickness 7/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- DURASTAR Caster 8x3 Swvl Fork, Top-Lock Brake, 8x3 Flat Free Wheel, 4x4-1/2 Top (100TS830FF44BL-03)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, 10 ft. L, Working Load Limit 55 lb. (36085/10)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEWAG Chain, 100 ft. L, Trade Size 9/32 in. (36127/100)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- PEWAG Chain, 10 ft. L, Trade Size 9/32 in. (38113/10)
- Pewag Chains, Ropes & Cables