Shop All Chains
Pewag
Chain, 5 ft. L, Trade Size 1/8 in., 304L SS
Mfr # 4893/5
Zoro # G3720775
original price:
$30.79
18% off
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/8 in
- Chain Link Style Straight
- Working Load Limit 410 lb
- Grade 30
Product Information
Dimensions
Trade Size | 1/8 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 410 lb, Chain Grade 30, Trade Size 1/8 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 15/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4" Total Lock Caster, Red Polyurethane Wheel, 1/2"-13 x1-1/2" Th, PK4 (ZW0-8S6-LY5)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 10 ft L, Trade Size 1/8 in., 304L SS (4893/10)
- PEWAG Chain, 25 ft L, Trade Size 3/8 in, Straight (39568/25)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- PEWAG Chain, 10 ft L, Working Load Limit 7400 lb (36130/10)
- PEWAG Chain, Trade Size 5/16 in., 304L SS (4515/100)
- GEC Mr. Chain Plastic Chain, 1in Link, 25'L, HDPE, Black (10003-25)
- Pewag Chains