Shop All Chains
Pewag
Chain, 25 ft. L, Working Load Limit 55 lb.
Mfr # 36085/25
Zoro # G3721070
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/64 in
- Chain Link Style Straight
- Working Load Limit 55 lb
- Grade 30
Product Information
Dimensions
Trade Size | 5/64 in |
Length | 25 ft |
Link Inside Width | 1/8 in |
Overall Length | 25 ft |
Link Inside Length | 7/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 55 lb, Chain Grade 30, Trade Size 5/64 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/8 in, Overall Length 25 ft, Links per Foot 14, Compatible Fitting Thickness 7/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Hopper, w/Casters, 1/2 yd., 2000 lb., Green (HH08LD-G-CS)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S414-PPUB-2-R-2)
- HAMILTON Floor Truck Lock 7-1/2 Eoah (TL-6J)
- PEWAG Chain, 10 ft. L, Working Load Limit 55 lb. (36085/10)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS (4515/5)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Oil Rubbed Bronze, 12 Pack (BD3920475)
- Pewag Chains