Shop All Chains
Pewag
Chain, 100 ft L, Working Load Limit 55 lb.
Mfr # 36085/100
Zoro # G3721061
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/64 in
- Chain Link Style Straight
- Working Load Limit 55 lb
- Grade 30
Product Information
Dimensions
Trade Size | 5/64 in |
Length | 100 ft |
Link Inside Width | 1/8 in |
Overall Length | 100 ft |
Link Inside Length | 7/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 55 lb, Chain Grade 30, Trade Size 5/64 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/8 in, Overall Length 100 ft, Links per Foot 14, Compatible Fitting Thickness 7/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- DAYTON Cable, 1/8 in., 25 ft., 1 x 7, SS (33RG89)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- PEWAG Chain, 10 ft. L, Working Load Limit 55 lb. (36085/10)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- PEWAG Chain, 10 ft L, Trade Size 3/8 in., 304L SS (4517/10)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- Pewag Chains