Shop All Chains
Pewag
Chain, 10 ft L, Working Load Limit 1200 lb
Mfr # 36126/10
Zoro # G3720967
original price:
$105.37
28% off
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,200 lb
- Grade 30
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 10 ft |
Link Inside Length | 1 in |
Overall Length | 10 ft |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Nylon, Yellow (EE1604NFX10)
- CC APEX Swivel Stem Caster, Expanding Adapter, 5" (CDP-Z-149)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- PEWAG Chain, 5 ft L, Working Load Limit 1200 lb. (36126/5)
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- PEWAG Chain, 25 ft. L, Trade Size 5/16 in. (4515/25)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- Pewag Chains