Shop All Chains
Pewag
Chain, 10 ft L, Trade Size 3/8 in., 304L SS
Mfr # 4517/10
Zoro # G3720608
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 3,550 lb
- Grade 30
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 10 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Overall Length | 10 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/4" Swivel Caster, PHENOLIC Wheel, 350 LBS Capacity, Plate (24CS414PH21B-02)
- CARLISLE FOODSERVICE Tube Tire (320020)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS (4514/5)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- PEWAG Chain, 100 ft. L, Trade Size 9/32 in. (36127/100)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- PEWAG Chain, 25 ft L, Trade Size 3/8 in, Straight (39568/25)
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb (36125/100)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Bright, 100' per Square Pail (T0184416)
- Pewag Chains, Ropes & Cables