Shop All Faceshields and Visors
Petzl
Visor, Vertex Alveo, Clear
Mfr # A15A
Zoro # G7451227
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Visor Material Polycarbonate
- For Use With Vertex and Avao Helmets
- Visor Thickness 0.08 in
Product Information
- Brand Petzl
- MFR # A15A
- Zoro # G7451227
- UPC # 03342540095076
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 3 1/2 in |
Visor Width | 8 1/2 in |
Details
Item | Visor |
Color | clear |
Visor Color | Clear |
Visor Material | Polycarbonate |
For Use With | Vertex and Avao Helmets |
Visor Thickness | 0.08 in |
Dielectric Protection | No |
Standards | ANSI Z87.1-2010 |
Features | Scratch Resistant |
Includes | Replacement Faceshield |
Includes Anti-Fog Visor Coating | Yes |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Brand | Avao, Vertex |
Includes Anti-Static Visor Coating | No |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible with Manufacturer Model Number | A10BBA, A10BNA, A10BOA, A10BRA, A10BWA, A10BYA, A10BYA HV, A10VBA, A10VNA, A10VOA, A10VRA, A10VWA, A10VYA, A20BRA, A20BWA, A20BYA, A20VRA, A20VWA, A20VYA |
Includes No Visor Coatings | No |
Compatible Manufacturer Model Number | A10BBA, A10BNA, A10BOA, A10BRA, A10BWA, A10BYA, A10BYA HV, A10VBA, A10VNA, A10VOA, A10VRA, A10VWA, A10VYA, A20BRA, A20BWA, A20BYA, A20VRA, A20VWA, A20VYA |
For Use with Mfr. Model Number | A10BBA, A10BNA, A10BOA, A10BRA, A10BWA, A10BYA, A10BYA HV, A10VBA, A10VNA, A10VOA, A10VRA, A10VWA, A10VYA, A20BRA, A20BWA, A20BYA, A20VRA, A20VWA, A20VYA |
For Use With Mfr. Model Number | A10BBA, A10BNA, A10BOA, A10BRA, A10BWA, A10BYA, A10BYA HV, A10VBA, A10VNA, A10VOA, A10VRA, A10VWA, A10VYA, A20BRA, A20BWA, A20BYA, A20VRA, A20VWA, A20VYA |
Description
Visor, Compatible with Brand Avao, Vertex, Compatible with Manufacturer Model Number A10BBA, A10BNA, A10BOA, A10BRA, A10BWA, A10BYA, A10BYA HV, A10VBA, A10VNA, A10VOA, A10VRA, A10VWA, A10VYA, A20BRA, A20BWA, A20BYA, A20VRA, A20VWA, A20VYA, Dielectric Protection No, Features Scratch Resistant, For Use With Vertex and Avao Helmets, Includes Replacement Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- PETZL Eye Shield, Black (A015BA00)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- PETZL Eye Shield, Black (A015AA00)
- HONEYWELL UVEX Bionic Shield Assembly with Ratchet Adjustment Suspension, Anti-Fog/Anti-Scratch, Clear Lens (S8500)
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- Petzl Eye Protection