Shop All Anchorage Connectors
Petzl
Rope Swivel, Aluminum, 8100 lb., Black/Red
Mfr # P58 L
Zoro # G4045991
original price:
$112.00
33% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 8,100 lb
- Length 4 1/3 in
- Standards CE, NFPA 1983 General Use
- Width 2 in
- Material Aluminum
Product Information
- Brand Petzl
- MFR # P58 L
- Zoro # G4045991
- UPC # 03342540059900
- Country of Origin Italy
- Category Anchorage Connectors
Dimensions
Length | 4 1/3 in |
Width | 2 in |
Height | 1 1/16 in |
Details
Item | Swivel L Connecting Element |
Tensile Strength | 8,100 lb |
Standards | CE, NFPA 1983 General Use |
Material | Aluminum |
Color | Black/Red |
Description
Swivel L Connecting Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- CONDOR Reading Glasses, +3.0, Clear, PR (30ZC57)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- GF PROTECTION Guardian D-Ring 2 Hole Anchor Plate, Zinc Plated/Stainless Steel, 130-420 lbs. Capacity (360)
- WERNER I-Beam Sliding Anchor (A550000)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- MSA SAFETY Anchorage Connctr Strap, Temporary, Plystr (505282)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Anchor w/1093 Loop Top 2.0"i.d. CAL OSHA Complaint (1301-G)
- Petzl Fall Protection