Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, White
Mfr # R074AA06
Zoro # G1584410
product price: $254.95
/ea
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Working Load Limit 675 lb
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 7/16 in |
Overall Length | 200 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Caster Brakes/Swivel Locks and 2 Rigid, 2PK (SCC-35S820-SSB-SLB-BSL-2-R-2)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 3 in W, Nylon, Yellow (EET3-903-8)
- PROGRIP CARGO CONTROL XRTRopeLock, 5-1/2 ft. x 1/8", Pr, clam pkg (403420)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA02)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA08)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- PETZL Ray 11 mm, Rope Black 600 Ft (R100AA09)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- PETZL Climbing Rope, Nylon/Polyester, White (R076AA00)
- ALL GEAR Strand Braided 11.8mm 24 (AG24SP118200PPG)
- Petzl Ropes