Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, Orange
Mfr # R074AA20
Zoro # G1613339
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 7/16 in |
Diameter | 7/16 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- DAYTON Puller, Ratchet, Lift Cap 1000 2000 Lb (3AY60)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- PETZL Rescue Rope, Nylon/Polyester, Blue (R074AA18)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA02)
- PETZL Fire Rescue Rope, Nylon/Polyester, White (R078AA06)
- KINGCORD 3/8 in. x 600 ft. Yellow 3-Strand Twisted Polypropylene Rope (300531)
- Petzl Chains, Ropes & Cables