Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, Black
Mfr # R074AA08
Zoro # G1584462
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Working Load Limit 675 lb
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 7/16 in |
Overall Length | 200 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, 100ft.L, 1280 lb., 7x19, SS (2VJU8)
- PEERLESS Chain, Machine, Twist, 100 ft., 670 lb. (6024032)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- CHASE Swinging Dr, 7x6 ft, Red, Polyethylene, PR (7284RDRED)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA02)
- PETZL Rescue Rope, Nylon/Polyester, White (R074BA02)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- PETZL Rescue Rope, Nylon/Polyester, Blue (R074AA18)
- KINGCORD 5/32 in. x 400 ft. Patriot Nylon Paracord 550 Rope - Type III Mil-Spec (644781TV)
- Petzl Chains, Ropes & Cables