Shop All General Purpose Gloves
Petzl
Rappelling Glove, S, Black, PR
Mfr # K52 SN
Zoro # G3580595
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Thumb Style Straight
- Closure Type Hook-and-Loop
Product Information
- Brand Petzl
- MFR # K52 SN
- Zoro # G3580595
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Rappelling Glove |
Color | Black |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Thumb Style | Straight |
Closure Type | Hook-and-Loop |
Finger Style | Full Finger |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, S, Black, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351100)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 14 (XAN1P/9180AP131-14)
- BRADY Write-On Blank Labels 0.437" H x 1, PK 25 (WOAF-30-PK)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- PIP Seamless Knit Cotton/Polyester Gloves, Regular Grade, Large, White/Blue, Pair, 12PK (39-C122/L)
- WELLS LAMONT Gloves, Knit Shell, Flex Tech, XL (Y9290XL)
- MAGID Pearl Split All Leather Gloves with Orange Vinyl Cuff, VEL, 12PK (37010-VEL)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- MCR SAFETY Corded Double Palm Poly Cotton Na, L, PK12 (9018CDPCR)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-XL)
- Petzl Gloves & Hand Protection