Shop All General Purpose Gloves
Petzl
Rappelling Glove, L, Beige, PR
Mfr # K52 LT
Zoro # G3580561
product price: $44.95
/pr
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Closure Type Hook-and-Loop
- Finger Style Full Finger
Product Information
- Brand Petzl
- MFR # K52 LT
- Zoro # G3580561
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Rappelling Glove |
Color | Beige |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Closure Type | Hook-and-Loop |
Finger Style | Full Finger |
Thumb Style | Straight |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, L, Beige, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- CONDOR Back Support, Xl, Black (6T561)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- CONDOR Jersey Gloves, Brown, L, PR (20GY79)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- ANSELL ActivArmr 7-631-8 Medium Duty General Purpose Work Gloves, Cold Weather/Industrial, SZ 8, 6PK (827696)
- EXXO Cowboy Heavy Duty Split Leather Work Gloves, Brown, Large, 3PK (9102-3)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7132)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- Petzl Gloves & Hand Protection