Shop All Blocks, Sheaves & Pulleys
Petzl
Prusik Twin Pulley, 8100 lbs, Red/Black
Mfr # P65A
Zoro # G4744722
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 1/2 in
- Material Aluminum, Steel
- For Use With Rescue
- Length 2 1/4 in
- Max. Working Load 2,700 lb
Product Information
- Brand Petzl
- MFR # P65A
- Zoro # G4744722
- UPC # 03342540087750
- Country of Origin France
- Category Blocks, Sheaves & Pulleys
Dimensions
Height | 6 1/2 in |
Length | 2 1/4 in |
Width | 3 3/4 in |
Sheave Outside Dia. | 51 mm |
For maximum rope diameter | 0.5 in |
Details
Item | Twin Prusik Minding Pulley |
Material | Aluminum, Steel |
For Use With | Rescue |
Max. Working Load | 2,700 lb |
Tensile Strength | 8,100 lb |
Includes | 97 % Efficiency |
Standards | NFPA G |
Color | Red/Black |
Bearing Material | Sealed Steel Ball Bearings |
Features | 97 % Efficiency |
Description
Twin Prusik Minding Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Hoists (SEM005C-15)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- 3M DBI-SALA Sealed-Blok Retrieval SRL Mounting Bracket, Yellow Zinc, EA (3401025)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- PETZL Double Pulley, Prusik Minding, 5171 lb. (P66A)
- PETZL Single Pulley, Aluminum, Capacity 8093 lb. (P50A)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- PETZL Prusik Minder Pulley, 8100 lbs, Red/Black (P60A)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- Petzl Lifting Hardware