Shop All Rescue & Descent Equipment
Petzl
Petzl ID L Descender Black for 12.5 mm to 13 mm ropes
Mfr # D020BA01
Zoro # G7862829
product price: $354.95
/ea
Free Shipping & Returns
$354.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Petzl ID L Descender Black for 12.5 mm t
Product Information
- Brand Petzl
- MFR # D020BA01
- Zoro # G7862829
- Country of Origin France
- Category Rescue & Descent Equipment
Details
Item | Petzl ID L Descender Black for 12.5 mm t |
Accessory Type | Petzl ID L Descender Black for 12.5 mm t |
Description
Petzl ID L Descender Black for 12.5 mm t, Accessory Type Petzl ID L Descender Black for 12.5 mm t
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- PETZL ZigZag PLUS v2019 Mechanical Prusik For Tree Care Professionals (41249)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- PETZL Foot Loop, Black, Nylon (C47A)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- KONG USA Everest, Rescue Bag (855000000KK)
- Petzl Fall Protection