Shop All Lanyards and Lifelines
Petzl
Lanyard, 1 ft, Black
Mfr # L01
Zoro # G1980330
product price: $1,799.95
/ea
Free Shipping & Returns
$1,799.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 551 lb
- Includes Rope Lanyard, Adjust Rope Clamp, Carabiners
- Standards CE
- Locking Harness Connection Hook Type Carabiner
- Locking Anchorage Connection Hook Type Carabiner
Product Information
- Brand Petzl
- MFR # L01
- Zoro # G1980330
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 1 ft |
Details
Weight Capacity | 551 lb |
Includes | Rope Lanyard, Adjust Rope Clamp, Carabiners |
Standards | CE |
Locking Harness Connection Hook Type | Carabiner |
Locking Anchorage Connection Hook Type | Carabiner |
Color | Black |
Harness Hook Gate Opening | 1 in |
Item | Lanyard |
Hardware Material | Aluminum, Stainless Steel |
Anchorage Hook Gate Opening | 1 in |
For Use With | Full Body Harness |
Lifeline Material | Elastomer, Nylon |
Description
Lanyard, Length 1 ft, Color Black, For Use With Full Body Harness, Standards CE, Hardware Material Aluminum, Stainless Steel, Weight Capacity 551 lb, Includes Rope Lanyard, Adjust Rope Clamp, Carabiners, Line Material Elastomer, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-727)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1837-RD_7X5 (U3-1837-RD_7X5)
- BRADY USSC2 Modular Fuse Lockout 2/Pack, 2PK (149282)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- PETZL Compact Energy Absorber (L010AB00)
- PETZL Hook Lanyard, 5 m, Aluminum (L052CA03)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- PETZL Progress Adjust-I Lanyard, 1 m (L044BA00)
- PETZL Hook Lanyard, 3 m, Aluminum (L052AA01)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- Petzl Fall Protection