Shop All Harnesses
Petzl
Full-Body Harness
Mfr # C072DA02
Zoro # G4068769
product price: $479.95
/ea
Free Shipping & Returns
$479.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10
- Locking Harness Connection Hook Type Self Locking
- For Use With Restraint Lanyard, Self-Retracting Fall-Arrest System
- Hardware Material Aluminum/Steel
- Harness Color Black/Yellow
Product Information
Details
Item | Fall Arrest Harness |
Standards | ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10 |
Locking Harness Connection Hook Type | Self Locking |
For Use With | Restraint Lanyard, Self-Retracting Fall-Arrest System |
Hardware Material | Aluminum/Steel |
Harness Color | Black/Yellow |
Description
Fall Arrest Harness, Specialty Working Conditions Not Applicable, Hardware Material Aluminum/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H, PK6, Number of Pins: 6 (123352)
- PETZL Full Body Harness, Crossover Style, 2 (C071CA02)
- PETZL AVAO SIT Harness Size 0 (C079AA00)
- PETZL Full-Body Harness (C072DA01)
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- PETZL Full Body Harness, Crossover Style, 2 (C083BA02)
- PETZL Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '2' (STCH-2)
- GEMTOR Full Body Harness, Vest Style, Universal (VP101-2)
- Petzl Harnesses