Shop All Hard Hats
Petzl
Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red
Mfr # A010CA02
Zoro # G2136156
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series VERTEX
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | VERTEX |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Red |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI |
Hard Hat ANSI Class | C |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Graphics | None |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | PETZL |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI, Series Vertex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- LYLE Refl Decal Danger Confined Space, 7"x5", Width: 7 in (LCU4-0538-RD_7X5)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (A010AA02)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (A010CA04)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- Petzl Hard Hats