Shop All Hard Hats
Petzl
Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black
Mfr # A010CA03
Zoro # G2140173
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series VERTEX
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | VERTEX |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Black |
Head Protection Venting | Yes |
Standards | ANSI |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Classification | Type 1, Class C |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | PETZL |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI, Series Vertex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Push Flag, SS, Green, 9" L x 8" W (SP216)
- PORTWEST Hi-Vis Grip Glove, L (A340)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A010CA02)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A010CA01)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A020BA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A020AA00)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Purple (19128)
- Petzl Hard Hats