Shop All Faceshields and Visors
Petzl
Eye Shield, Black
Mfr # A015AA00
Zoro # G3327425
original price:
$111.70
41% off
new price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- For Use With VERTEX and STRATO Helmet
- Visor Thickness 0.08 in
- Dielectric Protection No
Product Information
- Brand Petzl
- MFR # A015AA00
- Zoro # G3327425
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 3 1/2 in |
Visor Width | 8 1/2 in |
Details
Item | Eye Shield |
Visor Color | Clear |
Visor Material | Polycarbonate |
For Use With | VERTEX and STRATO Helmet |
Visor Thickness | 0.08 in |
Dielectric Protection | No |
Standards | 1BT, ANSI Z87.1, CE EN 166, EAC |
Features | Allows Glasses to be Worn, Impact Protection, Transparent Eye Shield |
ATPV Rating | Not Rated |
Includes Scratch-Resistant Visor Coating | Yes |
Includes Anti-Fog Visor Coating | Yes |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Manufacturer Model Number | A015CA00, Mfr. No.A010AA00, Mfr. No.A010AA01, Mfr. No.A010AA02, Mfr. No.A010AA03, Mfr. No.A010AA04, Mfr. No.A010AA05, Mfr. No.A010CA00, Mfr. No.A010CA01, Mfr. No.A010CA02, Mfr. No.A010CA03, Mfr. No.A010CA04, Mfr. No.A010CA05, Mfr. No.A010DA00, Mfr. No.A010DA01, Mfr. No.A010EA00, Mfr. No.A010EA01, Mfr. No.A020AA00, Mfr. No.A020AA01 |
Compatible with Brand | Strato, Vertex |
Includes Anti-Static Visor Coating | No |
Includes No Visor Coatings | No |
Compatible Manufacturer Model Number | A015CA00, Mfr. No.A010AA00, Mfr. No.A010AA01, Mfr. No.A010AA02, Mfr. No.A010AA03, Mfr. No.A010AA04, Mfr. No.A010AA05, Mfr. No.A010CA00, Mfr. No.A010CA01, Mfr. No.A010CA02, Mfr. No.A010CA03, Mfr. No.A010CA04, Mfr. No.A010CA05, Mfr. No.A010DA00, Mfr. No.A010DA01, Mfr. No.A010EA00, Mfr. No.A010EA01, Mfr. No.A020AA00, Mfr. No.A020AA01 |
For Use with Mfr. Model Number | A015CA00, Mfr. No.A010AA00, Mfr. No.A010AA01, Mfr. No.A010AA02, Mfr. No.A010AA03, Mfr. No.A010AA04, Mfr. No.A010AA05, Mfr. No.A010CA00, Mfr. No.A010CA01, Mfr. No.A010CA02, Mfr. No.A010CA03, Mfr. No.A010CA04, Mfr. No.A010CA05, Mfr. No.A010DA00, Mfr. No.A010DA01, Mfr. No.A010EA00, Mfr. No.A010EA01, Mfr. No.A020AA00, Mfr. No.A020AA01 |
For Use With Mfr. Model Number | A015CA00, Mfr. No.A010AA00, Mfr. No.A010AA01, Mfr. No.A010AA02, Mfr. No.A010AA03, Mfr. No.A010AA04, Mfr. No.A010AA05, Mfr. No.A010CA00, Mfr. No.A010CA01, Mfr. No.A010CA02, Mfr. No.A010CA03, Mfr. No.A010CA04, Mfr. No.A010CA05, Mfr. No.A010DA00, Mfr. No.A010DA01, Mfr. No.A010EA00, Mfr. No.A010EA01, Mfr. No.A020AA00, Mfr. No.A020AA01 |
Description
Eye Shield, Compatible with Brand Strato, Vertex, Compatible with Grainger Part Number 495H88, 495H89, 495H90, 495H91, 495H92, 495H93, 495H94, 495H95, 495H96, 495H97, 495H98, 495H99, 495J01, 495J02, 495J03, 495J04, 495J05, 495J06, 495J07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- ILC DOVER Filter, HEPA, Magenta, 50 PK, NIOSH TC-21C-0848 (S-4002-25)
- LIFT SAFETY Lift Safety DAX Fiber Resin Full Brim, Red (HDF-20RG)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (11-801-7 -S)
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- PETZL Eye Shield, Black (A015BA00)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- PETZL Visor, Vertex Alveo, Clear (A15A)
- KLEIN TOOLS Face Shield, Replacement Frame (60475)
- EAT-IN Ratchet Headgear H8A and WP96 Faceshield (EA1801008)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- Petzl Eye Protection