Shop All Carabiners
Petzl
Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black
Mfr # M34A RLN
Zoro # G6635356
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5-5/16"
- Lock Type Twist-Lock
- Material Aluminum
- Gate Opening 1"
Product Information
- Brand Petzl
- MFR # M34A RLN
- Zoro # G6635356
- Country of Origin France
- Category Carabiners
Dimensions
Length | 5-5/16" |
Details
Item | Carabiner |
Color | Black |
Lock Type | Twist-Lock |
Material | Aluminum |
Gate Opening | 1" |
Tensile Strength | 27 kN |
Standards | CE EN 362, EAC, NFPA 1983 |
Description
Carabiner, Color Black, Lock Type Twist Lock, Gate Opening 1 in, Material Aluminum, Tensile Strength 27 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (840802)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L ( 9 ), 100 PK, Beige (48UM26)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- PETZL Carabiner, Ball-Lock, 5-5/16" Length, Aluminum, Gray (M36A BL)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- PETZL Freino Carabiner (M42)
- PETZL Captiv Adjust Bar (M095AA00)
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Black, 3.5 Length, Black, 3 PK (STC-620)
- Petzl Carabiners