Shop All Carabiners
Petzl
Carabiner, Triact-Lock, 3" Length, Aluminum, Black
Mfr # M39A TLN
Zoro # G1613549
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3"
- Lock Type Triact-Lock
- Material Aluminum
- Gate Opening 7/8"
Product Information
- Brand Petzl
- MFR # M39A TLN
- Zoro # G1613549
- UPC # 03342540817487
- Country of Origin France
- Category Carabiners
Dimensions
Length | 3" |
Details
Item | Carabiner |
Color | Black |
Lock Type | Triact-Lock |
Material | Aluminum |
Gate Opening | 7/8" |
Tensile Strength | 23 kN |
Standards | CE EN 362, CE EN 12275 Type B, EAC |
Description
Carabiner, Color Black, Lock Type Triple-Action Twist Lock, Gate Opening 7/8 in, Material Aluminum, Tensile Strength 23 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- PETZL Vertigo Twist-Lock Carabiner (M40A RLA)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- PETZL OK Triact-Lock H-Frame Carabiner (28070)
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- HILLMAN Carabiner, Aluminum, 24 PK (706607)
- Petzl Fall Protection