Shop All Carabiners
Petzl
Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray
Mfr # M36A SL
Zoro # G6210410
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-5/16"
- Lock Type Screw-Lock
- Material Aluminum
- Gate Opening 1-3/16''
- Tensile Strength 27 kN
Product Information
- Brand Petzl
- MFR # M36A SL
- Zoro # G6210410
- Country of Origin France
- Category Carabiners
Dimensions
Length | 5-5/16" |
Details
Item | Carabiner |
Color | Gray |
Lock Type | Screw-Lock |
Material | Aluminum |
Gate Opening | 1-3/16'' |
Tensile Strength | 27 kN |
Standards | CE EN 362, EAC, NFPA 1983 |
Description
Carabiner, Color Gray, Lock Type Screw Lock, Gate Opening 1 1/4 in, Material Aluminum, Tensile Strength 27 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M36A SLN)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- PETZL Carabiner, Ball-Lock, 5-5/16" Length, Aluminum, Gray (M36A BL)
- PETZL Vertigo Twist-Lock Carabiner (M40A RLA)
- PETZL Carabiner, Auto-Lock, 4" Length, Aluminum, Gray (M33A TL)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- Petzl Fall Protection