Shop All Rescue & Descent Equipment
Petzl
Carabiner Pulley, Aluminum, Gold
Mfr # P74
Zoro # G6210359
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Directionals, Pulley
- Material Aluminum
- Tensile Strength 899 lb
- Standards CE EN 12275, CE EN 12278, EAC
- Color Gold
Product Information
- Brand Petzl
- MFR # P74
- Zoro # G6210359
- Country of Origin France
- Category Rescue & Descent Equipment
Details
Item | Carabiner Pulley |
For Use With | Directionals, Pulley |
Material | Aluminum |
Tensile Strength | 899 lb |
Standards | CE EN 12275, CE EN 12278, EAC |
Color | Gold |
Description
Carabiner Pulley, Color Gold, For Use With Directionals, Pulley, Standards CE EN 12275, CE EN 12278, EAC, Tensile Strength 899 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR (MPC-07-009)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- PETZL Foot Loop, Black, Nylon (C47A)
- PETZL Pulley, Prusik Minding, High Strength (P59A)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- PETZL Descender, For Rope Size 3/8 to 1/2", High Strength Aluminum (D11)
- Petzl Rescue & Descent Equipment