Shop All Carabiners
Petzl
Carabiner, no lock, 4" Length, Aluminum, Black
Mfr # M39A SN
Zoro # G1455172
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4"
- Material Aluminum
- Lock Type no lock
- Gate Opening 7/8"
Product Information
- Brand Petzl
- MFR # M39A SN
- Zoro # G1455172
- UPC # 03342540817500
- Country of Origin France
- Category Carabiners
Dimensions
Length | 4" |
Details
Item | Carabiner |
Color | Black |
Material | Aluminum |
Lock Type | no lock |
Gate Opening | 7/8" |
Tensile Strength | 23 kN |
Standards | CE EN 12275 Type B |
Description
Carabiner, Color Black, Lock Type Not Applicable, Gate Opening 7/8 in, Material Aluminum, Tensile Strength 23 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chore Mittens, Fleece, L, Golden Brown, PR (2UUJ5)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1328-L)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M36A SLN)
- PETZL Carabiner, Twist-Lock, 4-1/2" Length, Aluminum, Gray (M34A RL)
- PETZL Carabiner, Screw-Lock, 4 1/4 in Length, Aluminum, Gray (M34A SL)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M36A TLN)
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- Petzl Carabiners