Shop All Carabiners
Petzl
Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black
Mfr # M34A TLN
Zoro # G6210438
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-5/16"
- Lock Type Auto-Lock
- Material Aluminum
- Gate Opening 1"
- Tensile Strength 27 kN
Product Information
- Brand Petzl
- MFR # M34A TLN
- Zoro # G6210438
- UPC # 03342540102446
- Country of Origin France
- Category Carabiners
Dimensions
Length | 5-5/16" |
Details
Item | Carabiner |
Color | Black |
Lock Type | Auto-Lock |
Material | Aluminum |
Gate Opening | 1" |
Tensile Strength | 27 kN |
Standards | CE EN 362, EAC, NFPA 1983 |
Description
Carabiner, Color Black, Lock Type Triple-Action Auto-Lock, Gate Opening 1 in, Material Aluminum, Tensile Strength 27 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (44-4438BL/7S)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- PETZL Captiv Adjust Bar (M095AA00)
- PETZL Aluminum "OK" Auto Locking Oval Shaped Black Carabiner (32190)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M36A TLN)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- Petzl Fall Protection