Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal.
Mfr # WO FG-10-001
Zoro # G3882037
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series White Oil FG
- Flash Point 350 Degrees F
- ISO Viscosity Grade 10
Product Information
- Brand Petrochem
- MFR # WO FG-10-001
- Zoro # G3882037
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
NSF Rating | H1 Food Grade |
Series | White Oil FG |
Flash Point | 350 Degrees F |
ISO Viscosity Grade | 10 |
Base Oil | Mineral |
Standards | NSF H-1 and 3H |
Color | Clear |
Container Type | Jug |
Application | Confectionery, Dough Dividers, Pharmaceutical Products, Slicers |
Lubricant NSF Rating | H1 Food Grade |
Pour Point | -12 Degrees F |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Jug |
SAE Grade | 5W |
Specific Gravity | 0.88 |
Minimum Operating Temperature | -10 Degrees F |
SAE Viscosity Grade | 10W |
Maximum Operating Temperature | 350 Degrees F |
Product Type | Hydraulic Oil |
Environmentally Acceptable Lubricant | Yes |
Description
Mineral Hydraulic Oil,Food Grade,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG176, 10 micron, Outside-In (MF0065981)
- INGERSOLL-RAND Clamp Nut Wrench (LA2-253)
- DAYTON 4L650 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal. (WO FG-100-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-005)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- SPRAYON Food Grade Grease, Cartridge, 14 Oz. (S00522014)
- Petrochem Food Grade Lubricants