Shop All Food Grade Lubricants
Petrochem
Mineral Gear Oil, Food Grade, 5 Gal.
Mfr # FOODSAFE FMO 220-005
Zoro # G8526217
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Series FMO
- Standards ,ASTM
- Four-Ball Wear 0.45 mm
Product Information
- Brand Petrochem
- MFR # FOODSAFE FMO 220-005
- Zoro # G8526217
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Mineral Gear Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 50, Viscosity Index 104, ISO Viscosity Grade 220, Viscosity (SUS @ 100 F) 1000, Viscosity (SUS @ 200 F) 80Temp. Range 10 to 450 Degrees F, Flash Point (F) 450, Pour Point (F) 10, White Mineral Oil, Enclosed gearboxes, heavy duty chains, bearings, blowers, slideways and guide post, NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-10-N-LE2-S1 (NEBV-Z4WA2L-R-E-10-N-LE2-S1)
- ARO Valve, 1/8 in Port, NPT (5031-02)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-19 (SFC-19)
- 3M Muffler, 1-1/4" (A1991)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PETROCHEM Food Grade, Cooler Conveyor Chain Oil, 5 Gal. (CR FG-10-005)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 (87133)
- Petrochem Food Grade Lubricants