Shop All Food Grade Lubricants
Petrochem
Food Grade Synthetic Lubricant, 1 Gal.
Mfr # FOODSAFE AIRLINE TOOL FG-68-001
Zoro # G5075795
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 1 gal
- VOC Content 0%
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Max. Operating Temp. 485 Degrees F
Product Information
- Brand Petrochem
- MFR # FOODSAFE AIRLINE TOOL FG-68-001
- Zoro # G5075795
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 134, SAE Grade 20W, Base Oil Synthetic, Container Size 1 gal, Container Type Jug, NSF Rating H1, Min. Operating Temp. -63 Degrees F, Max. Operating Temp. 485 Degrees F, Flash Point 485 Degrees F, Pour Point -50 Degrees F, Color Clear, F.D.A. 21 CFR 1778.3570, U.S.D.A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- CARLISLE BP43 Super Blue Ribbon V-Belt (BP43)
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- PETROCHEM Food Grade Synthetic High Temp Grease, 5 Gal. (FOODSAFE SYNGEL FG-750-005)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- Petrochem Food Grade Lubricants