Shop All Food Grade Lubricants
Petrochem
Food Grade SemiSyn Hydraulic Oil, ISO 46
Mfr # FOODSAFE HYDRAULIC FG-46-001
Zoro # G2339802
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series Hydraulic FG
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Viscosity Index 101
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-46-001
- Zoro # G2339802
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Food Grade Hydraulic Oil, Semi-Synthetic, FOODSAFE HYDRAULIC FG-46, Size 1 Gal, SAE Grade 15, Viscosity Index 101, ISO Viscosity Grade 46, Viscosity 216 SUS @ 100 F, Viscosity 47.7 SUS @ 200 F, Temp Range 5 to 445 F, Flash Point 445 F, Pour Point 5 F, Clear, For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains, NSF H-1 Registered For Incidental Contact W/Food, FDA Approved, Meet USDA 1998 Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- BRUSH RESEARCH MANUFACTURING Nh-1 Copper/Injector Cleaning (NH1)
- AEROQUIP Hose Fitting, BSPP, 90 Deg, G 1 (1 In-11) (1A16BFB16)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-46-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. (WO FG-46-001)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- Petrochem Penetrants and Lubricants