Shop All Food Grade Lubricants
Petrochem
Food Grade SemiSyn Hydraulic Oil, ISO 32
Mfr # FOODSAFE HYDRAULIC FG-32-001
Zoro # G0759053
Free Shipping & Returns
$89.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series Hydraulic FG
- Base Oil Semi-Synthetic
- Viscosity Index 101
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-32-001
- Zoro # G0759053
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Food Grade Hydraulic Oil, Semi-Synthetic, FOODSAFE HYDRAULIC FG-32, Size 1 Gal, SAE Grade 10, Viscosity Index 101, ISO Viscosity Grade 32, Viscosity 165.4 SUS @ 100 F, Viscosity 44.3 SUS @ 200 F, Temp Range 5 to 445 F, Flash Point 445 F, Pour Point 5 F, Clear, For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains, NSF H-1 Registered For Incidental Contact W/Food, FDA Approved, Meet USDA 1998 Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT4)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"M, NP (92803)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6214 2RSR)
- KRYTOX Lubricant, 8 Oz., Tube (NRT-8908)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. (WO FG-68-001)
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- PETROCHEM Food Grade Divider Oil 90, 1 Gal. (DIVIDER OIL 90-001)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- Petrochem Food Grade Lubricants