Shop All Food Grade Lubricants
Petrochem
Food Grade SemiSyn Gear Oil, ISO 460
Mfr # FOODSAFE GEAR FG-460-005
Zoro # G3505083
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Series GEAR
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Container Type Drum
Product Information
- Brand Petrochem
- MFR # FOODSAFE GEAR FG-460-005
- Zoro # G3505083
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Gear Oil,Semi-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade 140,ISO Viscosity Grade 460,Viscosity Index 127,Color Clear,Temp. Range 0 Degrees to 445 Degrees F,Pour Point -18 Degrees C,Flash Point 445 Degrees F,Dropping Point Not Specified,Specific Gravity 0.883,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 483 cSt,Viscosity @ 100C 40.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- OETIKER 0.38 2-Ear Clamp (320-10100011)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002975, Pressure Line, 10 micron, Outside-In (MF0058640)
- PIX PIX 340H150, Standard Timing Belt, H, 1-1/2 X 34, T68, Trapezoidal (340H150)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, 5 Gal. (FOODSAFE FMO 100-005)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-68-001)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- Petrochem Food Grade Lubricants