Shop All Lubricants
Petrochem
Food Grade Lubricant, 11 oz. Net Weight
Mfr # FG PURE LUBE
Zoro # G9254592
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Food Grade Lubricant
- NSF Rating H1 Food Grade
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Synthetic Oil
Product Information
- Brand Petrochem
- MFR # FG PURE LUBE
- Zoro # G9254592
- UPC # 867015000209
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Description
Food Grade Lubricant, Wet, Petrochem, FOODSAFE, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Synthetic Oil, Proprietary Additive Package, Stabilized Dipentaerythritol Esters 67762-52 Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 662 Degrees F, NSF Rating H1 Food Grade, VOC Content 20 Percent, Lubricant Color Amber, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 600 Degrees F, Standards NSF H-1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX780)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (1VL25x1/2)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- LUBRIPLATE Synxtreme Ht Max, 28 Oz. Cart, Perfluoropolyether(Ptfe) Thickened Grease (L0331-002)
- Petrochem Penetrants and Lubricants