Shop All Food Grade Lubricants
Petrochem
Food Grade Divider Oil 90, 1 Gal.
Mfr # DIVIDER OIL 90-001
Zoro # G3881976
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H3 Food Grade
- Container Size 1 gal
- Series Divider Oil 90
- Base Oil Mineral
- Four-Ball Wear Not Specified
Product Information
- Brand Petrochem
- MFR # DIVIDER OIL 90-001
- Zoro # G3881976
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Food Grade Divider Oil 90,1 gal,Jug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ94)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- MAIN FILTER MAHLE PI3208PSVST10 Replacement/Interchange Hydraulic Filter (MF0060911)
- BOSTITCH Nose (P2840001065)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- JET-LUBE Food Grade Silicone Lubrcnt, Aerosol, 12oz (50641)
- Petrochem Food Grade Lubricants